KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Barb, 1/4 In Barb, 5/8 In FUNF, Brass

VALUE BRAND| Zoro #: G1494281| Mfr #: 6AFR7

$3.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Hose I.D.: 1/4"
Item: Hose Barb
Clamp Type: Crimped or Hose Clamp
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1494281 Mfr #: 6AFR7
For Hose I.D.: 1/4"Item: Hose Barb
Clamp Type: Crimped or Hose ClampThread Size: 5/8"
Max. Pressure: 300 psiThread Type: (F)UNF
Hex Head Size: 3/4"Material: Brass
Fitting Style: StraightCountry of Origin (subject to change): China

Description

Hose Barb, Fitting Style Straight, For Hose I.D. 1/4 In., Thread Size 5/8 In., Thread Type (F)UNF, Hex Head Size 3/4 In., Material Brass, Clamp Type Crimped or Hose Clamp, Max. Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews