Hose Barb, 1/4 In Barb, 7/16 In FUNF, Brass

VALUE BRAND| Zoro #: G1636704| Mfr #: 6AFR6

$2.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1636704 Mfr #: 6AFR6
Clamp Type: Crimped or Hose ClampThread Size: 7/16"-20
Material: BrassItem: Hose Barb
Hex Head Size: 9/16"For Hose I.D.: 1/4"
Max. Pressure: 300 psiThread Type: (F)UNF
Fitting Style: StraightCountry of Origin (subject to change): China

Product Description

Hose Barb, Fitting Style Straight, For Hose I.D. 1/4 In., Thread Size 7/16 In.-20, Thread Type (F)UNF, Hex Head Size 9/16 In., Material Brass, Clamp Type Crimped or Hose Clamp, Max. Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.