JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1/4" Barbed x MNPT SS Hose Barb

VALUE BRAND| Zoro #: G2046685| Mfr #: GHB025SS

$10.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2046685 Mfr #: GHB025SS
Tube Fitting Material: 316 Stainless SteelFitting Connection Type: Barbed x MNPT
Temp. Range: -30 Degrees to 180 Degrees FBasic Fitting Shape: Adapter
Color: silverBasic Fitting Material: Metal
Specific Fitting Shape: BarbItem: Hose Barb
Barb Size: 1/4"Hex Size: 37/64"
Pipe Size (Fittings): 1/4"Max. Pressure: 150 psi @ 70 Degrees F
Country of Origin (subject to change): China

Product Description

Hose Barb, Tube Fitting Material 316 Stainless Steel, Barb Size 1/4 In., Fitting Connection Type Barbed x MNPT, Pipe Size (Fittings) 1/4 In., Max. Pressure 150 psi @ 70 Degrees F, Temp. Range -30 Degrees to 180 Degrees F, Color Silver, Hex Size 37/64 In.

Product Reviews