Hose Barb, 3/4 In Barb, 1/2 In MNPT, Brass

VALUE BRAND| Zoro #: G1413142| Mfr #: 6AFJ1

$3.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 300 psi
For Hose I.D.: 3/4"
Item: Beaded Hose Barb
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1413142 Mfr #: 6AFJ1
Max. Pressure: 300 psiFor Hose I.D.: 3/4"
Item: Beaded Hose BarbHex Head Size: 7/8"
Fitting Style: StraightThread Size: 1/2"
Thread Type: (M)NPTMaterial: Brass
Clamp Type: Hose ClampCountry of Origin (subject to change): China

Description

Beaded Hose Barb, Fitting Style Straight, For Hose I.D. 3/4 In., Thread Size 1/2 In., Thread Type (M)NPT, Hex Head Size 7/8 In., Material Brass, Clamp Type Hose Clamp, Max. Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews