Hose Barb, 3/4 In Barb, 3/4 In MNPT, Brass

VALUE BRAND| Zoro #: G1874241| Mfr #: 6AFK4

$5.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 300 psi
For Hose I.D.: 3/4"
Item: Beaded Hose Barb
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1874241 Mfr #: 6AFK4
Max. Pressure: 300 psiFor Hose I.D.: 3/4"
Item: Beaded Hose BarbHex Head Size: 1-1/16"
Fitting Style: StraightThread Size: 3/4"
Thread Type: (M)NPTMaterial: Brass
Clamp Type: Crimped or Hose ClampCountry of Origin (subject to change): China

Description

Beaded Hose Barb, Fitting Style Straight, For Hose I.D. 3/4 In., Thread Size 3/4 In., Thread Type (M)NPT, Hex Head Size 1-1/16 In., Material Brass, Clamp Type Crimped or Hose Clamp, Max. Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews