KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" Barbed x MNPT SS Hose Barb

VALUE BRAND| Zoro #: G2023804| Mfr #: HB075SS

$15.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/4"
Fitting Connection Type: Barbed x MNPT
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2023804 Mfr #: HB075SS
Pipe Size (Fittings): 3/4"Fitting Connection Type: Barbed x MNPT
Color: SilverSpecific Fitting Shape: Barb
Max. Pressure: 150 psi @ 70 Degrees FBarb Size: 3/4"
Basic Fitting Shape: AdapterBasic Fitting Material: Metal
Temp. Range: -30 Degrees to 180 Degrees FItem: Hose Barb
Tube Fitting Material: 316 Stainless SteelHex Size: 1-1/16"
Country of Origin (subject to change): China

Description

Hose Barb, Tube Fitting Material 316 Stainless Steel, Barb Size 3/4 In., Fitting Connection Type Barbed x MNPT, Pipe Size (Fittings) 3/4 In., Max. Pressure 150 psi @ 70 Degrees F, Temp. Range -30 Degrees to 180 Degrees F, Color Silver, Hex Size 1-1/16 In.

Reviews