Hose Barb, 3/8 In Barb, 3/8 In MNPT, Brass

VALUE BRAND| Zoro #: G1861632| Mfr #: 6AFJ7

$4.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Thread Type: (M)NPT
Material: Brass
Max. Pressure: 300 psi
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1861632 Mfr #: 6AFJ7
Thread Type: (M)NPTMaterial: Brass
Max. Pressure: 300 psiFitting Style: 90 Degrees Elbow
Thread Size: 3/8"Clamp Type: Hose Clamp
For Hose I.D.: 3/8"Item: Beaded Hose Barb
Country of Origin (subject to change): China

Product Description

Beaded Hose Barb, Fitting Style 90 Degrees Elbow, For Hose I.D. 3/8 In., Thread Size 3/8 In., Thread Type (M)NPT, Material Brass, Clamp Type Hose Clamp, Max. Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews