JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hose Barb, 3/8 In Barb, 3/8 In MNPT, Brass

VALUE BRAND| Zoro #: G0633787| Mfr #: 6AFN8

$1.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0633787 Mfr #: 6AFN8
Fitting Style: StraightItem: Hose Barb
Clamp Type: Crimped or Hose ClampThread Type: (M)NPT
Thread Size: 3/8"Material: Brass
For Hose I.D.: 3/8"Hex Head Size: 11/16"
Max. Pressure: 300 psiCountry of Origin (subject to change): China

Product Description

Hose Barb, Fitting Style Straight, For Hose I.D. 3/8 In., Thread Size 3/8 In., Thread Type (M)NPT, Hex Head Size 11/16 In., Material Brass, Clamp Type Crimped or Hose Clamp, Max. Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.