LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Hose Barb, 5/16 In Barb, 3/8 In MNPT, Brass

VALUE BRAND| Zoro #: G2189485| Mfr #: 6AFJ4

$5.49 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Hose I.D.: 5/16"
Max. Pressure: 300 psi
Item: Hose Barb
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2189485 Mfr #: 6AFJ4
For Hose I.D.: 5/16"Max. Pressure: 300 psi
Item: Hose BarbFitting Style: 90 Degrees Elbow
Thread Size: 3/8"Thread Type: (M)NPT
Material: BrassClamp Type: Crimped or Hose Clamp
Country of Origin (subject to change): China

Description

Hose Barb, Fitting Style 90 Degrees Elbow, For Hose I.D. 5/16 In., Thread Size 3/8 In., Thread Type (M)NPT, Material Brass, Clamp Type Crimped or Hose Clamp, Max. Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews