20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Hose Barb, 5/8 In Barb, 3/8 In MNPT, Brass

VALUE BRAND| Zoro #: G0561592| Mfr #: 6AFJ6

$4.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0561592 Mfr #: 6AFJ6
Clamp Type: Crimped or Hose ClampFor Hose I.D.: 5/8"
Max. Pressure: 300 psiThread Type: (M)NPT
Fitting Style: 90 Degrees ElbowThread Size: 3/8"
Material: BrassItem: Beaded Hose Barb
Country of Origin (subject to change): China

Product Description

Beaded Hose Barb, Fitting Style 90 Degrees Elbow, For Hose I.D. 5/8 In., Thread Size 3/8 In., Thread Type (M)NPT, Material Brass, Clamp Type Crimped or Hose Clamp, Max. Pressure 300 psi

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.