20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Hose Bibb, 1/2 In MPT, Celcon(R), Handwheel

VALUE BRAND| Zoro #: G1696247| Mfr #: 103-303

$3.38 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1696247 Mfr #: 103-303
Max. Temp.: 180 Degrees FMax. Pressure: 150 psi
Body Material: Celcon(R)Design: Standard
Item: Hose BibbHandle Material: Celcon(R)
Inlet Type: MNPTInlet Size: 1/2"
Handle Type: HandwheelOpen Height: 4-1/4"
Country of Origin (subject to change): China

Product Description

Hose Bibb, Inlet Type MNPT, Inlet Size 1/2 In., Body Material Celcon(R), Max. Pressure 150 psi, Standard Design, Handle Material Celcon(R), Handle Type Handwheel, Max. Temp. 180 Degrees F, Open Height 4-1/4 In.

Product Reviews