Hose Bibb, No Kink, Loose Key, 1/2 FPT

VALUE BRAND| Zoro #: G2460272| Mfr #: 6GXC7

$5.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2460272 Mfr #: 6GXC7
Item: Hose BibbMax. Pressure: 125 psi
Max. Temp.: 180 Degrees FBody Material: Brass
Compliance: ANSI B1.20.1, B1.20.7, B16.18Standards: NSF/ANSI 61-8 STANDARDS
Open Height: 2-9/32"Inlet Size: 1/2"
Handle Material: Chrome PlatedInlet Type: FNPT
Design: No KinkHandle Type: Loose Key
Country of Origin (subject to change): China

Product Description

Hose Bibb, Inlet Type FNPT, Inlet Size 1/2 In., Body Material Brass, Max. Pressure 125 psi, No Kink Design, Handle Material Chrome Plated, Handle Type Loose Key, Max. Temp. 180 Degrees F, Open Height 2-9/32 In., ANSI B1.20.1, B1.20.7, B16.18, Standards NSF/ANSI 61-8 STANDARDS

Restrictions and Compliance

This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews