BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Hose Bibb, Quarter Turn, No Kink, 3/4 In F

VALUE BRAND| Zoro #: G2340012| Mfr #: 1APY3

$7.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Temp.: 180 Degrees F
Max. Pressure: 125 psi
Design: No Kink
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2340012 Mfr #: 1APY3
Max. Temp.: 180 Degrees FMax. Pressure: 125 psi
Design: No KinkBody Material: Brass
Handle Material: ZincInlet Type: FNPT
Inlet Size: 3/4"Handle Type: Quarter Turn
Open Height: 2-1/16"Item: Hose Bibb
Country of Origin (subject to change): China

Description

Hose Bibb, Inlet Type FNPT, Inlet Size 3/4 In., Body Material Brass, Max. Pressure 125 psi, No Kink Design, Handle Material Zinc, Handle Type Quarter Turn, Max. Temp. 180 Degrees F, Open Height 2-1/16 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews