KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10

VALUE BRAND| Zoro #: G0425083| Mfr #: 6352

$10.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Clamp Dia.: 1-3/4"
Hose Clamp Housing Material: 201/301 Stainless Steel
Hose Clamp Band Material: 201/301 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0425083 Mfr #: 6352
Min. Clamp Dia.: 1-3/4"Hose Clamp Housing Material: 201/301 Stainless Steel
Hose Clamp Band Material: 201/301 Stainless SteelMax. Clamp Dia.: 3-3/4"
SAE Number: 52Thickness: 0.022"
Item: Worm Gear Hose ClampHose Clamp Product Group: Worm Gear Hose Clamp
Metric Dia. Max.: 95mmClamp Type: Interlocked
Hose Clamp Band Width: 9/16"Screw Size: 5/16"
Metric Dia. Min.: 70mmHose Clamp Screw Material: 305 Stainless Steel
Hose Clamp Install Torque: 35 in.-lb.Band Slots: Rectangular
Country of Origin (subject to change): United States

Description

Worm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 1-3/4 In., Max. Clamp Dia. 3-3/4 In., SAE Number 52, Hose Clamp Band Width 9/16 In., Thickness 0.022 In., Screw Size 5/16 In., Hose Clamp Band Material 201/301 Stainless Steel, Hose Clamp Screw Material 305 Stainless Steel, Hose Clamp Housing Material 201/301 Stainless Steel, Hose Clamp Install Torque 35 in.-lb., Rectangular Band Slots, Package Quantity 10

Reviews