KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Clamp, 1 to 3 In, SAE 40, SS, PK10

VALUE BRAND| Zoro #: G0750592| Mfr #: 5740

$6.77 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Clamp Dia.: 1"
Metric Dia. Min.: 26mm
Screw Size: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0750592 Mfr #: 5740
Min. Clamp Dia.: 1"Metric Dia. Min.: 26mm
Screw Size: 5/16"Max. Clamp Dia.: 3"
Clamp Type: InterlockedItem: Worm Gear Hose Clamp
Hose Clamp Product Group: Worm Gear Hose ClampHose Clamp Housing Material: 201 Stainless Steel
Hose Clamp Install Torque: 30 in.-lb.Hose Clamp Band Width: 1/2"
Hose Clamp Band Material: 301 Stainless SteelThickness: 0.022"
Hose Clamp Screw Material: Zinc Plated SteelSAE Number: 40
Metric Dia. Max.: 76mmBand Slots: Rectangular
Country of Origin (subject to change): United States

Description

Worm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 1 In., Max. Clamp Dia. 3 In., SAE Number 40, Hose Clamp Band Width 1/2 In., Thickness 0.022 In., Screw Size 5/16 In., Hose Clamp Band Material 301 Stainless Steel, Hose Clamp Screw Material Zinc Plated Steel, Hose Clamp Housing Material 201 Stainless Steel, Hose Clamp Install Torque 30 in.-lb., Rectangular Band Slots, Package Quantity 10

Reviews