KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10

VALUE BRAND| Zoro #: G0976193| Mfr #: 5710

$5.48 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Clamp Dia.: 1/2"
Hose Clamp Housing Material: 201 Stainless Steel
Hose Clamp Band Material: 301 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0976193 Mfr #: 5710
Min. Clamp Dia.: 1/2"Hose Clamp Housing Material: 201 Stainless Steel
Hose Clamp Band Material: 301 Stainless SteelMax. Clamp Dia.: 1-1/16"
SAE Number: 10Thickness: 0.022"
Item: Worm Gear Hose ClampHose Clamp Product Group: Worm Gear Hose Clamp
Metric Dia. Max.: 27mmClamp Type: Interlocked
Hose Clamp Band Width: 1/2"Screw Size: 5/16"
Metric Dia. Min.: 13mmHose Clamp Screw Material: Zinc Plated Steel
Hose Clamp Install Torque: 30 in.-lb.Band Slots: Rectangular
Country of Origin (subject to change): United States

Description

Worm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 1/2 In., Max. Clamp Dia. 1-1/16 In., SAE Number 10, Hose Clamp Band Width 1/2 In., Thickness 0.022 In., Screw Size 5/16 In., Hose Clamp Band Material 301 Stainless Steel, Hose Clamp Screw Material Zinc Plated Steel, Hose Clamp Housing Material 201 Stainless Steel, Hose Clamp Install Torque 30 in.-lb., Rectangular Band Slots, Package Quantity 10

Reviews