Hose Clamp, 2 to 12-1/4In, SAE 188, SS, PK10

VALUE BRAND| Zoro #: G1473543| Mfr #: 56188

$21.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1473543 Mfr #: 56188
Hose Clamp Product Group: Worm Gear Hose ClampHose Clamp Housing Material: 201/301 Stainless Steel
Hose Clamp Band Width: 9/16"Hose Clamp Install Torque: 30 in.-lb.
Hose Clamp Band Material: 201/301 Stainless SteelBridge Material: Plated Carbon Steel
Thickness: 0.022"Item: Worm Gear Hose Clamp
Band Slots: RectangularClamp Type: Quick Release
Item: Worm Gear Hose ClampMetric Dia. Min.: 60mm
Metric Dia. Max.: 311mmSAE Number: 188
Hose Clamp Screw Material: Plated Carbon SteelMin. Clamp Dia.: 2"
Max. Clamp Dia.: 12-1/4"Screw Size: 5/16"
Country of Origin (subject to change): Mexico

Product Description

Worm Gear Hose Clamp, Quick Release, Min. Clamp Dia. 2 In., Max. Clamp Dia. 12-1/4 In., SAE Number 188, Hose Clamp Band Width 9/16 In., Screw Size 5/16 In., Hose Clamp Band Material 201/301 Stainless Steel, Hose Clamp Screw Material Plated Carbon Steel, Hose Clamp Housing Material 201/301 Stainless Steel, Plated Carbon Steel Bridge Material, Hose Clamp Install Torque 30 in.-lb., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.