KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Clamp, 2 to 4 In, SAE 56, SS, PK10

VALUE BRAND| Zoro #: G1326394| Mfr #: 5756

$8.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Clamp Dia.: 2"
Hose Clamp Housing Material: 201 Stainless Steel
Hose Clamp Band Material: 301 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1326394 Mfr #: 5756
Min. Clamp Dia.: 2"Hose Clamp Housing Material: 201 Stainless Steel
Hose Clamp Band Material: 301 Stainless SteelMax. Clamp Dia.: 4"
SAE Number: 56Thickness: 0.022"
Item: Worm Gear Hose ClampHose Clamp Product Group: Worm Gear Hose Clamp
Metric Dia. Max.: 101mmClamp Type: Interlocked
Hose Clamp Band Width: 1/2"Screw Size: 5/16"
Metric Dia. Min.: 51mmHose Clamp Screw Material: Zinc Plated Steel
Hose Clamp Install Torque: 30 in.-lb.Band Slots: Rectangular
Country of Origin (subject to change): United States

Description

Worm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 2 In., Max. Clamp Dia. 4 In., SAE Number 56, Hose Clamp Band Width 1/2 In., Thickness 0.022 In., Screw Size 5/16 In., Hose Clamp Band Material 301 Stainless Steel, Hose Clamp Screw Material Zinc Plated Steel, Hose Clamp Housing Material 201 Stainless Steel, Hose Clamp Install Torque 30 in.-lb., Rectangular Band Slots, Package Quantity 10

Reviews