Hose Clamp, 2 to 5 In, SAE 72, SS, PK10

VALUE BRAND| Zoro #: G1060202| Mfr #: 48072

$40.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1060202 Mfr #: 48072
Hose Clamp Product Group: Worm Gear Hose ClampHose Clamp Screw Material: 300 Stainless Steel
Hose Clamp Housing Material: 300 Stainless SteelHose Clamp Band Width: 9/16"
Hose Clamp Install Torque: 40 in.-lb.Screw Size: 5/16"
Hose Clamp Band Material: 300 Stainless SteelBridge Material: 300 Stainless Steel
Thickness: 0.024"Item: Worm Gear Hose Clamp
Band Slots: RectangularClamp Type: Quick Release
Metric Dia. Min.: 50.8mmMetric Dia. Max.: 127mm
SAE Number: 72Min. Clamp Dia.: 2"
Max. Clamp Dia.: 5"Country of Origin (subject to change): Mexico

Product Description

Worm Gear Hose Clamp, Quick Release, Min. Clamp Dia. 2 In., Max. Clamp Dia. 5 In., SAE Number 72, Hose Clamp Band Width 9/16 In., Thickness 0.024 In., Screw Size 5/16 In., Hose Clamp Band Material 300 Stainless Steel, Hose Clamp Screw Material 300 Stainless Steel, Hose Clamp Housing Material 300 Stainless Steel, Hose Clamp Install Torque 45 in.-lb., Rectangular Band Slots, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.