Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Hose Clamp, 3 to 5 In, SAE 72, SS, PK10

VALUE BRAND| Zoro #: G2188523| Mfr #: 6372

$19.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hose Clamp Band Material: 201/301 Stainless Steel
Hose Clamp Screw Material: 305 Stainless Steel
SAE Number: 72
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2188523 Mfr #: 6372
Hose Clamp Band Material: 201/301 Stainless SteelHose Clamp Screw Material: 305 Stainless Steel
SAE Number: 72Hose Clamp Install Torque: 35 in.-lb.
Thickness: 0.022"Max. Clamp Dia.: 5"
Hose Clamp Product Group: Worm Gear Hose ClampMin. Clamp Dia.: 3"
Metric Dia. Min.: 76mmHose Clamp Band Width: 9/16"
Item: Worm Gear Hose ClampBand Slots: Rectangular
Screw Size: 5/16"Hose Clamp Housing Material: 201/301 Stainless Steel
Metric Dia. Max.: 127mmClamp Type: Interlocked
Country of Origin (subject to change): United States

Description

Worm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 3 In., Max. Clamp Dia. 5 In., SAE Number 72, Hose Clamp Band Width 9/16 In., Screw Size 5/16 In., Hose Clamp Band Material 201/301 Stainless Steel, Hose Clamp Screw Material 305 Stainless Steel, Hose Clamp Housing Material 201/301 Stainless Steel, Rectangular Band Slots, Package Quantity 10

Reviews