Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10

VALUE BRAND| Zoro #: G1713826| Mfr #: 5720

$6.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1713826 Mfr #: 5720
Band Slots: RectangularThickness: 0.022"
Screw Size: 5/16"Hose Clamp Product Group: Worm Gear Hose Clamp
Metric Dia. Min.: 19mmHose Clamp Screw Material: Zinc Plated Steel
Metric Dia. Max.: 44mmHose Clamp Housing Material: 201 Stainless Steel
Clamp Type: InterlockedHose Clamp Band Width: 1/2"
SAE Number: 20Hose Clamp Band Material: 301 Stainless Steel
Item: Worm Gear Hose ClampHose Clamp Install Torque: 30 in.-lb.
Min. Clamp Dia.: 3/4"Max. Clamp Dia.: 1-3/4"
Country of Origin (subject to change): United States

Product Description

Worm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 3/4 In., Max. Clamp Dia. 1-3/4 In., SAE Number 20, Hose Clamp Band Width 1/2 In., Screw Size 5/16 In., Hose Clamp Band Material 301 Stainless Steel, Hose Clamp Screw Material Zinc Plated Steel, Hose Clamp Housing Material 201 Stainless Steel, Hose Clamp Install Torque 30 in.-lb., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.