Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10

VALUE BRAND| Zoro #: G0661665| Mfr #: 5706

$6.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0661665 Mfr #: 5706
Hose Clamp Product Group: Worm Gear Hose ClampScrew Size: 5/16"
Thickness: 0.022"Item: Worm Gear Hose Clamp
Band Slots: RectangularClamp Type: Interlocked
SAE Number: 6Metric Dia. Min.: 10mm
Metric Dia. Max.: 22mmHose Clamp Screw Material: Zinc Plated Steel
Hose Clamp Housing Material: 201 Stainless SteelHose Clamp Band Width: 1/2"
Hose Clamp Band Material: 301 Stainless SteelHose Clamp Install Torque: 30 in.-lb.
Min. Clamp Dia.: 3/8"Max. Clamp Dia.: 7/8"
Country of Origin (subject to change): United States

Product Description

Worm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 3/8 In., Max. Clamp Dia. 7/8 In., SAE Number 6, Hose Clamp Band Width 1/2 In., Screw Size 5/16 In., Hose Clamp Band Material 301 Stainless Steel, Hose Clamp Screw Material Zinc Plated Steel, Hose Clamp Housing Material 201 Stainless Steel, Hose Clamp Install Torque 30 in.-lb., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.