Zoro Select
Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10, Hose Clamp Install Torque: 35 in-lb
Mfr # 6706-5
Zoro # G1610165
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Worm Gear Clamp
- Hose Clamp Band Material 200 Stainless Steel
- Hose Clamp Housing Material 200 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material 305 Stainless Steel
Explore More Products
- ZORO SELECT Hose Clamp, 1 to 4 In, SAE 56, SS, PK10 5656
- ZORO SELECT Hose Clamp, LCS, Dia 20mm x 1.3mm, PK10 CTB-20ST FK
- ZORO SELECT Hose Clamp, 2 to 4 In, SAE 56, SS, PK10 6356
- ZORO SELECT Hose Clamp, Dia 0.468x0.087, Ylw, PK100 HC-7.5ST ZD
- ZORO SELECT Hose Clamp, 1-3/4 to 2-1/2 In, SAE 32, PK10 360030032070
- ZORO SELECT Hose Clamp, 1-3/4 to 3-3/4 In, SAE 52, PK10 6752170
- ZORO SELECT Hose Clamp, Nylon, Max 2.390 In, PK10 22HC2125B
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 0.25"ID, PK20 HC-A-PA66-BK
- ZORO SELECT Snap-Plastic Hose Clamp, BLK, 1.18"ID, PK20 HC-M-PA66-BK
- OETIKER Clamp, Oetiker, Stepless, 8.7mm, 100 Bag 16700003
- ZORO SELECT Clamp, Double Bolt 3LX58
- Zoro Select Hose Clamps