KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Clamp, 5 to 7 In, SAE 104, SS, PK10

VALUE BRAND| Zoro #: G1248581| Mfr #: 68104

$17.66 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Clamp Dia.: 5"
Metric Dia. Min.: 127mm
Screw Size: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1248581 Mfr #: 68104
Min. Clamp Dia.: 5"Metric Dia. Min.: 127mm
Screw Size: 5/16"Max. Clamp Dia.: 7"
Clamp Type: InterlockedItem: Worm Gear Hose Clamp
Hose Clamp Product Group: Worm Gear Hose ClampHose Clamp Housing Material: 200 Stainless Steel
Hose Clamp Install Torque: 35 in.-lb.Hose Clamp Band Width: 9/16"
Hose Clamp Band Material: 201/301 Stainless SteelThickness: 0.022"
Hose Clamp Screw Material: 410 Stainless SteelBand Slots: Rectangular
SAE Number: 104Metric Dia. Max.: 178mm
Country of Origin (subject to change): United States

Description

Worm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 5 In., Max. Clamp Dia. 7 In., SAE Number 104, Hose Clamp Band Width 9/16 In., Thickness 0.022 In., Screw Size 5/16 In., Hose Clamp Band Material 201/301 Stainless Steel, Hose Clamp Screw Material 410 Stainless Steel, Hose Clamp Housing Material 200 Stainless Steel, Hose Clamp Install Torque 35 in.-lb., Rectangular Band Slots, Package Quantity 10

Reviews