WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Hose Clamp, 5/16 to 5/8", SAE 4, SS, PK10

VALUE BRAND| Zoro #: G0638023| Mfr #: 6202

$3.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Screw Size: 1/4"
Max. Clamp Dia.: 5/8"
Hose Clamp Band Material: 201/301 Stainless Steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0638023 Mfr #: 6202
Screw Size: 1/4"Max. Clamp Dia.: 5/8"
Hose Clamp Band Material: 201/301 Stainless SteelHose Clamp Product Group: Worm Gear Hose Clamp
Hose Clamp Band Width: 5/16"Thickness: 0.022"
Band Slots: RectangularItem: Worm Gear Hose Clamp
Clamp Type: InterlockedMin. Clamp Dia.: 5/16"
Metric Dia. Max.: 15.87mmSAE Number: 4
Hose Clamp Housing Material: 300 Stainless SteelMetric Dia. Min.: 6.35mm
Hose Clamp Screw Material: Zinc PlatedCountry of Origin (subject to change): United States

Product Description

Worm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 5/16 In., Max. Clamp Dia. 5/8 In., SAE Number 4, Hose Clamp Band Width 5/16 In., Screw Size 1/4 In., Hose Clamp Band Material 201/301 Stainless Steel, Hose Clamp Screw Material Zinc Plated, Rectangular Band Slots, Package Quantity 10

Product Reviews