Hose Clamp, 5/16 to 7/8 In, SAE 6, SS, PK10

VALUE BRAND| Zoro #: G2397954| Mfr #: 6203

$4.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2397954 Mfr #: 6203
Hose Clamp Product Group: Worm Gear Hose ClampHose Clamp Band Width: 5/16"
Screw Size: 1/4"Thickness: 0.022"
Item: Worm Gear Hose ClampBand Slots: Rectangular
Clamp Type: InterlockedMetric Dia. Min.: 8mm
Metric Dia. Max.: 22mmSAE Number: 6
Hose Clamp Band Material: 201/301 Stainless SteelMin. Clamp Dia.: 5/16"
Max. Clamp Dia.: 7/8"Hose Clamp Screw Material: Zinc Plated
Hose Clamp Housing Material: 300 Stainless SteelCountry of Origin (subject to change): United States

Product Description

Worm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 5/16 In., Max. Clamp Dia. 7/8 In., SAE Number 6, Hose Clamp Band Width 5/16 In., Screw Size 1/4 In., Hose Clamp Band Material 201/301 Stainless Steel, Hose Clamp Screw Material Zinc Plated, Rectangular Band Slots, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.