Hose Clamp, 5/16 to 7/8 In, SAE 6, SS, PK10

VALUE BRAND| Zoro #: G1353992| Mfr #: 62606

$6.60 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hose Clamp Band Material: 201/301 Stainless Steel
Hose Clamp Screw Material: 201/301 Stainless Steel
SAE Number: 6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1353992 Mfr #: 62606
Hose Clamp Band Material: 201/301 Stainless SteelHose Clamp Screw Material: 201/301 Stainless Steel
SAE Number: 6Hose Clamp Install Torque: 10 in.-lb.
Thickness: 0.022"Max. Clamp Dia.: 7/8"
Hose Clamp Product Group: Worm Gear Hose ClampMin. Clamp Dia.: 5/16"
Metric Dia. Min.: 8mmHose Clamp Band Width: 5/16"
Item: Worm Gear Hose ClampBand Slots: Rectangular
Screw Size: 1/4"Hose Clamp Housing Material: 301 Stainless Steel
Metric Dia. Max.: 22mmClamp Type: Interlocked
Country of Origin (subject to change): United States

Description

Worm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 5/16 In., Max. Clamp Dia. 7/8 In., SAE Number 6, Hose Clamp Band Width 5/16 In., Screw Size 1/4 In., Hose Clamp Band Material 201/301 Stainless Steel, Hose Clamp Screw Material 201/301 Stainless Steel, Rectangular Band Slots, Package Quantity 10

Reviews