20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Hose Clamp, 7/8 to 2-3/4In, SAE 36, SS, PK10

VALUE BRAND| Zoro #: G0871744| Mfr #: 48036

$41.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0871744 Mfr #: 48036
Hose Clamp Product Group: Worm Gear Hose ClampHose Clamp Screw Material: 300 Stainless Steel
Hose Clamp Housing Material: 300 Stainless SteelHose Clamp Band Width: 9/16"
Hose Clamp Install Torque: 40 in.-lb.Screw Size: 5/16"
Hose Clamp Band Material: 300 Stainless SteelBridge Material: 300 Stainless Steel
Thickness: 0.024"Item: Worm Gear Hose Clamp
Band Slots: RectangularClamp Type: Quick Release
Metric Dia. Min.: 22.22mmMetric Dia. Max.: 69.85mm
SAE Number: 36Min. Clamp Dia.: 7/8"
Max. Clamp Dia.: 2-3/4"Country of Origin (subject to change): Mexico

Product Description

Worm Gear Hose Clamp, Quick Release, Min. Clamp Dia. 7/8 In., Max. Clamp Dia. 2-3/4 In., SAE Number 36, Hose Clamp Band Width 9/16 In., Thickness 0.024 In., Screw Size 5/16 In., Hose Clamp Band Material 300 Stainless Steel, Hose Clamp Screw Material 300 Stainless Steel, Hose Clamp Housing Material 300 Stainless Steel, Hose Clamp Install Torque 45 in.-lb., Rectangular Band Slots, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.