Hose Clamp, Dia 1.125x 0.152, Ylw, PK25

VALUE BRAND| Zoro #: G1386183| Mfr #: 151207

$10.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1386183 Mfr #: 151207
Mounting Hole Dia.: -Finish: Zinc
Cushion Type: -Item: Hose Clamp
Material: Carbon SteelTemp. Range (F): -
Coating Material: -Clamping Dia.: 1.125"
Thickness: 0.152"Width: -
Type: Single WireColor: Yellow
Country of Origin (subject to change): United States

Product Description

Hose Clamp, Single Wire, Carbon Steel, Clamping Dia. 1.125 In, Thickness 0.152 In, Yellow, Zinc Finish, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.