LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Hose Clamp, Dia 2.125x 0.182, Ylw, PK25

VALUE BRAND| Zoro #: G0291593| Mfr #: HC-34ST ZD

$19.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0291593 Mfr #: HC-34ST ZD
Clamping Dia.: 2.125"Thickness: 0.182"
Type: Single WireMaterial: carbon steel
Item: Hose ClampFinish: zinc
Color: yellowCountry of Origin (subject to change): United States

Product Description

Hose Clamp, Single Wire, Carbon Steel, Clamping Dia. 2.125 In, Thickness 0.182 In, Yellow, Zinc Finish, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.