KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Clamp, Galvanized Steel, PK10

VALUE BRAND| Zoro #: G0368051| Mfr #: 3LZ49

$25.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
For Hose O.D. Min. (In.): 3.94
For Hose O.D. Max. (In.): 4.06
Min. Clamp Dia. (In.): 3-3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0368051 Mfr #: 3LZ49
For Hose O.D. Min. (In.): 3.94For Hose O.D. Max. (In.): 4.06
Min. Clamp Dia. (In.): 3-3/4Material of Construction: Galvanized Steel
Item: Hose ClampType: Band
Max. Temp. (F): 500For Use With: 1VD40 or 1VD41 Clamping Tools
Package Quantity: 10Max. Clamp Dia. (In.): 4
Inside Dia. (In.): 4Thickness (In.): 0.030
Width (In.): 5/8Country of Origin (subject to change): United States

Description

Hose Clamp, Band, Material of Construction Galvanized Steel, Inside Dia 4 In, Width 5/8 In, For Hose OD Min 3.94 In, For Hose OD Max 4.06 In, Max Temp (F) 500, For Use With 1VD40 or 1VD41 Clamping Tools, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews