Hose Clamp, Galvanized Steel, PK10

VALUE BRAND| Zoro #: G0822911| Mfr #: 3LZ54

$11.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material of Construction: Galvanized Steel
Package Quantity: 10
Max. Clamp Dia. (In.): 1-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0822911 Mfr #: 3LZ54
Material of Construction: Galvanized SteelPackage Quantity: 10
Max. Clamp Dia. (In.): 1-1/2For Use With: 1VD40 or 1VD41 Clamping Tools
Type: BandThickness (In.): 0.030
Inside Dia. (In.): 1-1/2Width (In.): 5/8
Max. Temp. (F): 500Item: Hose Clamp
For Hose O.D. Min. (In.): 1.44For Hose O.D. Max. (In.): 1.56
Min. Clamp Dia. (In.): 1-1/4Country of Origin (subject to change): United States

Description

Hose Clamp, Band, Material of Construction Galvanized Steel, Inside Dia 1 1/2 In, Width 5/8 In, For Hose OD Min 1.44 In, For Hose OD Max 1.56 In, Max Temp (F) 500, For Use With G2157592 or G1317757 Clamping Tools, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews