Shop Alternate Products
This Product is Discontinued
Zoro Select
Hose Clamp, Galvanized Steel, PK10 (Discontinued)
Mfr # 3LZ57
Zoro # G0632405
This Product is Discontinued
Key Features
- Material of Construction Galvanized Steel
- Type Band Clamp
- Inside Dia. (In.) 2 1/4 in
- Thickness (In.) 0.03 in
- Band Material Steel