JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Hose Clamp, LCS, Dia 17mm x0.85mm, PK10

VALUE BRAND| Zoro #: G2119616| Mfr #: CTB-17ST FK

$4.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2119616 Mfr #: CTB-17ST FK
Finish: zincItem: Hose Clamp
Material: Carbon SteelThickness: 0.85mm
Width: 15mmType: Constant Tension Band
Color: BlackClamping Dia.: 17mm
Country of Origin (subject to change): United States

Product Description

Hose Clamp, Constant Tension Band, Carbon Steel, Clamping Dia. 17mm, Thickness 0.85mm, Width 15mm, Black, Zinc Finish, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.