Hose Clamp, Nylon, Max 0.452 In, PK10

VALUE BRAND| Zoro #: G0786432| Mfr #: 22HSC0040

$1.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0786432 Mfr #: 22HSC0040
Material: NylonColor: natural
Item: Hose ClampTemp. Range (F): -40 to +185
Thickness: 0.070"Width: 0.230"
Clamping Dia.: 0.404 to 0.452"Country of Origin (subject to change): United States

Product Description

Hose Clamp, Nylon, Thickness 0.070 In, Width 0.230 In, Clamp Range 0.404 to 0.452 In, Natural, Temp Range -40 to +185 F, Package Quantity 10
Save 15%. Sign up for Z-mail.