Hose Clamp, Nylon, Max 0.586 In, PK10

VALUE BRAND| Zoro #: G1846293| Mfr #: 22HSC0080B

$1.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.070"
Material: Nylon
Width: 0.230"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1846293 Mfr #: 22HSC0080B
Thickness: 0.070"Material: Nylon
Width: 0.230"Temp. Range (F): -40 to +185
Color: BlackFinish: -
Clamping Dia.: 0.513 to 0.586"Item: Hose Clamp
Package Quantity: 10Country of Origin (subject to change): United States

Description

Hose Clamp, Nylon, Thickness 0.070 In, Width 0.230 In, Clamp Range 0.513 to 0.586 In, Black, Temp Range -40 to +185 F, Package Quantity 10

Reviews