Hose Clamp, Nylon, Max 0.801 In, PK10

VALUE BRAND| Zoro #: G0680452| Mfr #: 22HSC0140

$1.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0680452 Mfr #: 22HSC0140
Mounting Hole Dia.: -Finish: -
Cushion Type: -Item: Hose Clamp
Material: NylonTemp. Range (F): -40 to +185
Color: NaturalType: -
Coating Material: -Clamping Dia.: 0.702 to 0.801"
Thickness: 0.070"Width: 0.230"
Country of Origin (subject to change): United States

Product Description

Hose Clamp, Nylon, Thickness 0.070 In, Width 0.230 In, Clamp Range 0.702 to 0.801 In, Natural, Temp Range -40 to +185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.