Hose Clamp, Nylon, Max 0.989 In, PK10

VALUE BRAND| Zoro #: G1511641| Mfr #: 22HSC0190B

$2.01 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.230"
Color: Black
Finish: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1511641 Mfr #: 22HSC0190B
Width: 0.230"Color: Black
Finish: -Clamping Dia.: 0.859 to 0.989"
Temp. Range (F): -40 to +185Item: Hose Clamp
Package Quantity: 10Thickness: 0.070"
Material: NylonCountry of Origin (subject to change): United States

Description

Hose Clamp, Nylon, Thickness 0.070 In, Width 0.230 In, Clamp Range 0.859 to 0.989 In, Black, Temp Range -40 to +185 F, Package Quantity 10

Reviews