20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Hose Clamp, Nylon, Max 1.072 In, PK10

VALUE BRAND| Zoro #: G0976394| Mfr #: 22HSC0220

$1.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0976394 Mfr #: 22HSC0220
Item: Hose ClampMaterial: Nylon
Temp. Range (F): -40 to +185Color: Natural
Clamping Dia.: 0.928 to 1.072"Mounting Hole Dia.: -
Coating Material: -Thickness: 0.070"
Cushion Type: -Width: 0.250"
Type: -Finish: -
Country of Origin (subject to change): United States

Product Description

Hose Clamp, Nylon, Thickness 0.070 In, Width 0.250 In, Clamp Range 0.928 to 1.072 In, Natural, Temp Range -40 to +185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.