KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hose Clamp, Nylon, Max 1.093 In, PK10

VALUE BRAND| Zoro #: G1471285| Mfr #: 22HC0953B

$2.48 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.250"
Color: Black
Finish: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1471285 Mfr #: 22HC0953B
Width: 0.250"Color: Black
Finish: -Clamping Dia.: 0.953 to 1.093"
Temp. Range (F): -40 to +185Item: Hose Clamp
Package Quantity: 10Thickness: 0.062"
Material: NylonCountry of Origin (subject to change): United States

Description

Hose Clamp, Nylon, Thickness 0.062 In, Width 0.250 In, Clamp Range 0.953 to 1.093 In, Black, Temp Range -40 to +185 F, Package Quantity 10

Reviews