JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Hose Clamp, Nylon, Max 1.296 In, PK10

VALUE BRAND| Zoro #: G1571674| Mfr #: 22HSC0280

$2.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1571674 Mfr #: 22HSC0280
Material: NylonItem: Hose Clamp
Color: naturalTemp. Range (F): -40 to +185
Thickness: 0.070"Width: 0.280"
Clamping Dia.: 1.123 to 1.296"Country of Origin (subject to change): United States

Product Description

Hose Clamp, Nylon, Thickness 0.070 In, Width 0.280 In, Clamp Range 1.123 to 1.296 In, Natural, Temp Range -40 to +185 F, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.