Hose Clamp, SS, Min.Dia.In., PK10

VALUE BRAND| Zoro #: G1207726| Mfr #: 3LZ59

$20.16 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material of Construction: Stainless steel
Package Quantity: 10
Max. Clamp Dia. (In.): 2-3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1207726 Mfr #: 3LZ59
Material of Construction: Stainless steelPackage Quantity: 10
Max. Clamp Dia. (In.): 2-3/4For Use With: 1VD40 or 1VD41 Clamping Tools
Type: BandThickness (In.): 0.025
Inside Dia. (In.): 2-3/4Width (In.): 5/8
Max. Temp. (F): 500Item: Hose Clamp
For Hose O.D. Min. (In.): 2.69For Hose O.D. Max. (In.): 2.81
Min. Clamp Dia. (In.): 2-1/2Country of Origin (subject to change): United States

Description

Hose Clamp, Band, Material of Construction Stainless Steel, Inside Dia 2 3/4 In, Width 5/8 In, For Hose OD Min 2.69 In, For Hose OD Max 2.81 In, Max Temp (F) 500, For Use With G2157592 or G1317757 Clamping Tools, Package Quantity 10

Reviews