LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Hose Clamp, SS, Min.Dia.In., PK10

VALUE BRAND| Zoro #: G2002445| Mfr #: 3LZ62

$13.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material of Construction: Stainless steel
Package Quantity: 10
Max. Clamp Dia. (In.): 13/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2002445 Mfr #: 3LZ62
Material of Construction: Stainless steelPackage Quantity: 10
Max. Clamp Dia. (In.): 13/16For Use With: 1VD40 or 1VD41 Clamping Tools
Type: BandThickness (In.): 0.025
Inside Dia. (In.): 13/16Width (In.): 3/8
Max. Temp. (F): 500Item: Hose Clamp
For Hose O.D. Min. (In.): 0.75For Hose O.D. Max. (In.): 0.88
Min. Clamp Dia. (In.): 51/64Country of Origin (subject to change): United States

Description

Hose Clamp, Band, Material of Construction Stainless Steel, Inside Dia 13/16 In, Width 3/8 In, For Hose OD Min 0.75 In, For Hose OD Max 0.88 In, Max Temp (F) 500, For Use With G2157592 or G1317757 Clamping Tools, Package Quantity 10

Reviews