Hose Crimper, 1/4-3/8 In Capacity

VALUE BRAND| Zoro #: G0440973| Mfr #: 6CEC4

$99.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0440973 Mfr #: 6CEC4
Capacity: 1/4 to 3/8"Height (In.): 3-5/16
Width (In.): 3-1/8Length (In.): 12-1/4
Includes: 5 Die SetsCharacteristics: Portable
Item: Hose CrimperCountry of Origin (subject to change): China

Product Description

Hose Crimper, Capacity 1/4 to 3/8 In., Portable, Length (In.) 12-1/4, Width (In.) 3-1/8, Height (In.) 3-5/16, For Use With Hose Barbs and Ferrules, Includes 5 Die Sets
Save 15%. Sign up for Z-mail.