KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Die Module, Code 5-48:68, 1/4-3/8In Cap

VALUE BRAND| Zoro #: G2468234| Mfr #: 6CEC9

$2.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cable Type: Strand Wire
Item: Hydraulic Hose Crimping Die Module
Application: Hoses and Cables
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2468234 Mfr #: 6CEC9
Cable Type: Strand WireItem: Hydraulic Hose Crimping Die Module
Application: Hoses and CablesLength (In.): 1-5/16
For Use With: 6CEC4Replacement Die Code: 5-48:68
Crimping Capacity: 1/4 to 3/8Country of Origin (subject to change): China

Description

Die Module, For Use With G0440973, Crimping Capacity 1/4 to 3/8 In, Length 1-5/16 In

Reviews