KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" ID x 100 ft PVC Bulk Food Hose Clear

VALUE BRAND| Zoro #: G0593747| Mfr #: 3JT92

$527.71 /ea

This item ships free. Details.Standard ground shipping.
Details:
Max. Vacuum: 29" Hg
Meets: RMA Class B
Cover Material: PVC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0593747 Mfr #: 3JT92
Max. Vacuum: 29" HgMeets: RMA Class B
Cover Material: PVCColor: clear
Max. Pressure: 79 psiBend Radius: 8"
Agency Compliance: FDA, USDA and 3-AOutside Dia.: 2-5/16"
Coupled Assembly / Bulk: BulkTemp. Range: -15 Degrees F to 158 Degrees F
Item: Food HoseLength: 100 ft.
Inside Dia.: 2"Tube Material: PVC
Reinforcement: PVC HelixSafety Factor: 3:1
Country of Origin (subject to change): United States

Description

Food Hose, Liquid or Dry Bulk Materials, Hose ID 2 Inches Smooth, Hose OD 2.31 Inches Corrugated, Hose Length 100 Feet, Working Pressure 79 PSI, Bend Radius 8.0 Inches, Maximum Temperature 158 Degrees Fahrenheit, FDA, 3-A, NSF-61 Compliant Suction and Discharge, Clear PVC

Reviews