20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Hose, Food, 3 In, 100 Ft

VALUE BRAND| Zoro #: G1063133| Mfr #: 3JT87

$755.71 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1063133 Mfr #: 3JT87
Tube Material: PVCCoupled Assembly / Bulk: Bulk
Item: Food HoseLength: 100 ft.
Max. Vacuum: 29" HgColor: Clear
Cover Material: PVCSafety Factor: 3:1
Temp. Range: -15 Degrees F to 158 Degrees FItem: Food Hose
Color: ClearSafety Factor: 3:1
Cover Material: PVCReinforcement: PVC Helix
Agency Compliance: FDA, USDA and 3-AMeets: RMA Class B
Max. Pressure: 35 psiOutside Dia.: 3-1/2"
Inside Dia.: 3"Bend Radius: 7"
Country of Origin (subject to change): United States

Product Description

Food Hose, Liquid or Dry Bulk Materials, Hose ID 3 Inches Smooth, Hose OD 3.50 Inches Corrugated, Hose Length 100 Feet, Working Pressure 35 PSI, Bend Radius 7 Inches, Maximum Temperature 158 Degrees Fahrenheit, FDA, 3-A, NSF-61 Compliant Suction and Discharge, White Helix, Clear PVC

Product Reviews

Save 15%. Sign up for Z-mail.