- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Air Hoses
- /
- Industrial Hoses
- /
- Hose, Gasoline, 3/4x12ft
Shop Alternate Products
This Product is Discontinued
Zoro Select
Hose, Gasoline, 3/4x12ft (Discontinued)
Mfr # 3JT96
Zoro # G0506143
This Product is Discontinued
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 12 ft
- Max. Working Pressure @ 70 F 151 PSI
- Fitting Size 3/4"
- Fitting Type (M)NPT
Customers Also Purchased
- Brand Zoro Select
-
MFR #
3JT96
-
Zoro #
G0506143
- Country of Origin United States
- Category Industrial Hoses
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 12 ft |
Fitting Size | 3/4" |
Outside Dia. | 1-7/64" |
Length | 12 Ft. |
Inside Dia. | 3/4" |
Details
Max. Working Pressure @ 70 F | 151 PSI |
Fitting Type | (M)NPT |
Fitting Material | Crimped Zinc |
Hose Color | Black |
Hose Cover Material | Nitrile |
Temp. Range | -30 Degrees to 140 Degrees F |
Hose Tube Material | Nitrile |
Meets | RMA Class A |
Tube Material | Synthetic Rubber |
Reinforcement | High Tensile, Synthetic Cord |
Color | Black |
Item | Gasoline Hose |
Cover Material | Synthetic Rubber |
Fuel Hose Type | Bulk Gasoline Hose |
For Media Type | Ethanol, Isopropanol, Methanol, Ethylene Glycol, Glycerin, Calcium Chloride, Gasoline, Heptane, Hexane, Kerosene, Stoddard Solvent, Diesel Fuel, Formaldehyde, Water, Sodium Bisulfate, Naphtha, Turpentine, Air, Carbon Dioxide, Nitrogen Gas, Lubricated Air, Parrafins (Wax), Solvents |
Not Recommended Chemicals | Acetic Acid (Glacial), Chromic Acid 30%, Chromic Acid 50%, Formic Acid, Hydrochloric/Muriatic Acid (37%), Hydrochloric/Muriatic Acid (100%), Hydrofluoric Acid (20%), Hydrofluoric Acid (75%), Hydrofluoric Acid 100%, Nitric Acid (50% Solution), Phosphoric Acid (40% Solution), Sulfuric Acid (10% - 75%), Sulfuric Acid (75% - 100%), Acetone, Methyl Ethyl Ketone (MEK), Cyclohexane, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Ethyl Acetate, Formaldehyde, Ammonium Hydroxide, Hydrazine, Sodium Hydroxide/Caustic Soda (20%), Sodium Hydroxide/Caustic Soda (50%), Sodium Hydroxide/Caustic Soda (80%), Sodium Hypochlorite/Bleach (to 20%), Potassium Hydroxide (50%), Toluene, Xylene, Motor Oil, Methyl Chloride, Trichlorethylene (50%), DEF, Anhydrous Ammonia, Ammonia (Liquids), Automatic Transmission Fluid, Brake Fluid, Beverage, Dry Food, Fuel Oil, LP Gas, Liquid Propane, Natural Gas, Oxygen, Steam, Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502 |
Description
Gasoline Hose, Hose Inside Dia. 3/4 In., Hose Length 12 ft., Hose Tube Material Nitrile, Hose Cover Material Nitrile, Hose Color Black, Max. Working Pressure @ 70 F 151 PSI, Temp. Range -30 Degrees to 140 Degrees F