Hose, Gasoline, 3/4x12ft

VALUE BRAND |Zoro #: G1096277|Mfr #: 3P709

$88.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1096277 Mfr #: 3P709
Reinforcement: Wire BraidingInside Dia.: 3/4"
Tube Material: NitrileFitting Material: Aluminum/Zinc
Fitting Size: 3/4"Fitting Type: (M)NPT
Item: Hardwall Gasoline Pump HoseColor: Black
Cover Material: Buna-N VinylOutside Dia.: 1-1/8"
Meets: RMA Class ATemp. Range: -40 Degrees to 140 Degrees F
Length: 12 ft.Country of Origin (subject to change): United States

Product Description

Hardwall Gasoline Hose, Hose Inside Diameter 3/4 Inch, Hose Length 12 Feet, Hose OD 1.125 Inches, Maximum Pressure 250 PSI, NPT 3/4 Inch, Fitting Aluminum/Zinc, Chrome Brass

Product Reviews

Save 15% when you sign up for Z-mail.