Hose, Gasoline, 3/4x14ft

VALUE BRAND| Zoro #: G2381687| Mfr #: 3P710

$77.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2381687 Mfr #: 3P710
Reinforcement: Wire BraidingInside Dia.: 3/4"
Tube Material: NitrileFitting Material: Aluminum/Zinc
Fitting Size: 3/4"Fitting Type: (M)NPT
Item: Hardwall Gasoline Pump HoseLength: 14 ft.
Color: BlackCover Material: Buna-N Vinyl
Outside Dia.: 1-1/8"Meets: RMA Class A
Temp. Range: -40 Degrees to 140 Degrees FCountry of Origin (subject to change): United States

Product Description

Hardwall Gasoline Hose, Hose Inside Diameter 3/4 Inch, Hose Length 14 Feet, Hose OD 1.125 Inches, Maximum Pressure 250 PSI, NPT 3/4 Inch, Fitting Aluminum/Zinc, Chrome Brass

Product Reviews

Save 15%. Sign up for Z-mail.